Series Information
| Manufacturer Part Number | NATE3-36-56CB |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Family Series | Worldwide Electric Corporation Motors |
| Description | Motor, 3HP, 3600RPM, 208-230/460V, 3PH, 3.69 FLA, 56C Frame |
| Horsepower | 3 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 56HC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C Face Removable |
| Current Rating | 3.69 A |
| Service Factor | 1.15 |
| Length | 12.9 " |
| Approvals | cCSAus, CE |
| Net Weight | 38.8 lbs |
| Gross Weight | 38.8 lbs |