Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NB-350-24-W/R16 Ilsco Grounding, NB Series, Neutral Bar w/Insulator Base
MFG Item Number
NB-350-24-W/R16
NB-350-24-W/R16 Ilsco Grounding, NB Series, Neutral Bar w/Insulator Base
MFG Item Number
NB-350-24-W/R16
Description
Neutral Bar w/Insulator Base
- Suitable for use with Either Copper or Aluminum Conductors
- Fabricated from High Strength Aluminum Alloy
- Provides Insulation from Mounting Surface
- Preassembled Stacked Neutral Bars
- Provides Low Contact Resistance
- Compact Space Saving Design
- Electro‑tin Plated
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
NB-350-24-W/R16 |
| Manufacturer |
Ilsco |
| Product Series |
NB |
| Family Series |
Ilsco Grounding, NB Series |
| Description |
Neutral Bar w/Insulator Base |
| Number of Taps |
24 |
| Stack Type |
Two Bar Stack |
| Wire Size Range |
14-4 AWG |
| Includes Mounting Block |
Yes |
| Material |
Aluminum |
| AC Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0.435 lbs |
| Gross Weight |
0.575 lbs |
NB-350-24-W/R16
Ilsco Grounding, NB Series