Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NB-350-42 Ilsco Grounding, NB Series, Neutral Bar, 42 Taps, 14-4AWG Taps,
MFG Item Number
NB-350-42
NB-350-42 Ilsco Grounding, NB Series, Neutral Bar, 42 Taps, 14-4AWG Taps,
MFG Item Number
NB-350-42
Description
Neutral Bar, 42 Taps, 14-4AWG Taps,
- Suitable for use with Either Copper or Aluminum Conductors
- Fabricated from High Strength Aluminum Alloy
- Provides Insulation from Mounting Surface
- Preassembled Stacked Neutral Bars
- Provides Low Contact Resistance
- Compact Space Saving Design
- Electro‑tin Plated
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
NB-350-42 |
| Manufacturer |
Ilsco |
| Product Series |
NB |
| Family Series |
Ilsco Grounding, NB Series |
| Description |
Neutral Bar, 42 Taps, 14-4AWG Taps, 350MCM-6AWG Primary, Aluminum, Dual Rated |
| Number of Taps |
42 |
| Stack Type |
Three Bar Stack |
| Wire Size Range |
14-4 AWG |
| Includes Mounting Block |
No |
| Material |
Aluminum |
| AC Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
NB-350-42
Ilsco Grounding, NB Series