Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, NBAE Series
NBAE-0512-2
Ilsco Grounding, NBAE Series
Neutral Bar, (5)1/0-#14+(12)#6-#14,
MFG Item Number
NBAE-0512-2
Description
Neutral Bar, (5)1/0-#14+(12)#6-#14,
- Manufactured from High Strength, Electro‑Tin Plated Aluminum Alloy
- Use with Both Copper and Aluminum Conductors
- Assemblies Available with 6‑123 Circuits
- Provides Maximum Conductivity
- Low Contact Resistance
- Application Versatility
Specifications
Specifications
| Manufacturer Part Number |
NBAE-0512-2 |
| Manufacturer |
Ilsco |
| Product Series |
NBAE |
| Family Series |
Ilsco Grounding, NBAE Series |
| Description |
Neutral Bar, (5)1/0-#14+(12)#6-#14, (2) Mounting Holes, Aluminum |
| Number of Taps |
17 |
| Stack Type |
Individual Bar |
| Wire Size Range |
(5) 14-1/0 AWG, (12) 14-6 AWG |
| Includes Mounting Block |
No |
| Material |
Aluminum |
| AC Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.157 lbs |
NBAE-0512-2
Ilsco Grounding, NBAE Series