NBAE-0615-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBAE-0615-2 Ilsco Grounding, NBAE Series, Neutral Bar, (6)1/0-#14+(15)#6-#14,
MFG Item Number
NBAE-0615-2

NBAE-0615-2 Ilsco Grounding, NBAE Series, Neutral Bar, (6)1/0-#14+(15)#6-#14,

MFG Item Number
NBAE-0615-2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, NBAE Series
Item #
NBAE-0615-2
Neutral Bar, (6)1/0-#14+(15)#6-#14,

NBAE Series Information

  • Manufactured from High Strength, Electro‑Tin Plated Aluminum Alloy
  • Use with Both Copper and Aluminum Conductors
  • Assemblies Available with 6‑123 Circuits
  • Provides Maximum Conductivity
  • Low Contact Resistance
  • Application Versatility


Specifications

Specifications
Manufacturer Part Number NBAE-0615-2
Manufacturer Ilsco
Product Series NBAE
Family Series Ilsco Grounding, NBAE Series
Description Neutral Bar, (6)1/0-#14+(15)#6-#14, (2) Mounting Holes, Aluminun
Number of Taps 21
Stack Type Individual Bar
Wire Size Range (6) 14-1/0 AWG, (15) 14-6 AWG
Includes Mounting Block No
Material Aluminum
AC Voltage 600 VAC
Approvals CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.195 lbs