Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NBAS-004-1-B Ilsco Grounding, NBAS Series, Neutral Bar, (4)#4-14, (1) Mounting
MFG Item Number
NBAS-004-1-B
NBAS-004-1-B Ilsco Grounding, NBAS Series, Neutral Bar, (4)#4-14, (1) Mounting
MFG Item Number
NBAS-004-1-B
This item cannot be canceled or returned
Description
Neutral Bar, (4)#4-14, (1) Mounting
- Manufactured from High Strength, Electro‑Tin Plated Aluminum Alloy
- Use with Both Copper and Aluminum Conductors
- Assemblies Available with 2‑231 Circuits
- Provides Maximum Conductivity
- Low Contact Resistance
- Application Versatility
Specifications
Specifications
| Manufacturer Part Number |
NBAS-004-1-B |
| Manufacturer |
Ilsco |
| Product Series |
NBAS |
| Family Series |
Ilsco Grounding, NBAS Series |
| Description |
Neutral Bar, (4)#4-14, (1) Mounting Hole, Aluminum, Dual Rated for Al/Cu Wire |
| Number of Taps |
4 |
| Stack Type |
Individual Bar |
| Wire Size Range |
14-4 AWG |
| Includes Mounting Block |
No |
| Material |
Aluminum |
| AC Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Comments |
Headless Slot Drive Screws |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
NBAS-004-1-B
Ilsco Grounding, NBAS Series