Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
NBB-40
Eaton's Bussmann series Fuses
LIMITRON FAST ACTING FUSE
This item cannot be canceled or returned
Description
LIMITRON FAST ACTING FUSE
Specifications
Specifications
| Manufacturer Part Number |
NBB-40 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series NBB fast-acting fuse, Current limiting, 40A, 1500 V, 1 barrel |
| Fuse Type |
Medium Voltage |
| Current Rating |
40 A |
| AC Voltage |
1,500 VAC |
| DC Voltage |
1,500 VDC |
| Characteristic |
Fast Acting |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.1 lbs |
NBB-40
Eaton's Bussmann series Fuses