NBB0.8-5GM25-E0PUR150MMV3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB0.8-5GM25-E0PUR150MMV3

Pepperl Fuchs Inductive Proximity

NBB0.8-5GM25-E0PUR150MMV3

Pepperl Fuchs Inductive Proximity
Inductive DC, 911708
Item Number
NBB0.8-5GM25-E0PUR150MMV3
MFG Item Number
911708
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB0.8-5GM25-E0PUR150MMV3
Inductive DC, 911708

Series Information

Specifications

Specifications
Manufacturer Part Number 911708
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 911708
Power Type DC
Range 0-0.648 mm
Connection Type Cable with M8 Connector
Cable Length 0.15 m
Output Type NO NPN
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.0243 lbs
Gross Weight 0.0243 lbs