NBB1-3M22-E0-0.3M-V3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB1-3M22-E0-0.3M-V3

Pepperl Fuchs Inductive Proximity

NBB1-3M22-E0-0.3M-V3

Pepperl Fuchs Inductive Proximity
Inductive DC, 224127
Item Number
NBB1-3M22-E0-0.3M-V3
MFG Item Number
224127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB1-3M22-E0-0.3M-V3
Inductive DC, 224127

Series Information

Specifications

Specifications
Manufacturer Part Number 224127
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 224127
Power Type DC
Range 0-0.81 mm
Connection Type Cable with M8 Connector
Cable Length 0.3 m
Output Type NO NPN
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.0243 lbs
Gross Weight 0.0243 lbs