NBB1-4GM22-E2-0.3M-V3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB1-4GM22-E2-0.3M-V3

Pepperl Fuchs Inductive Proximity

NBB1-4GM22-E2-0.3M-V3

Pepperl Fuchs Inductive Proximity
Inductive DC, 224132
Item Number
NBB1-4GM22-E2-0.3M-V3
MFG Item Number
224132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB1-4GM22-E2-0.3M-V3
Inductive DC, 224132

Series Information

Specifications

Specifications
Manufacturer Part Number 224132
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 224132
Power Type DC
Range 0-0.81 mm
Connection Type Cable with M8 Connector
Cable Length 0.3 m
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.0309 lbs
Gross Weight 0.0309 lbs