NBB1.5-5GM25-E3-V3
Pepperl Fuchs Inductive Proximity, NBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB1.5-5GM25-E3-V3

Pepperl Fuchs Inductive Proximity, NBB Series

NBB1.5-5GM25-E3-V3

Pepperl Fuchs Inductive Proximity, NBB Series
Inductive DC, 204746
Item Number
NBB1.5-5GM25-E3-V3
MFG Item Number
204746
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBB Series
Item #
NBB1.5-5GM25-E3-V3
Inductive DC, 204746

NBB Series Information

  • IP67 Protection
  • NO Switching Element
  • 0.8mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 204746
Manufacturer Pepperl Fuchs
Product Series NBB
Family Series Pepperl Fuchs Inductive Proximity, NBB Series
Description Inductive DC, 204746
Diameter 5 mm
Power Type DC
Range 0-1.2 mm
Connection Type 3 Pin M8 Connector
Output Type NC PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, CE, cULus
Net Weight 0.0154 lbs
Gross Weight 0.0154 lbs