NBB10-30GKK-WS
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB10-30GKK-WS

Pepperl Fuchs Inductive Proximity

NBB10-30GKK-WS

Pepperl Fuchs Inductive Proximity
Inductive AC, 802847
Item Number
NBB10-30GKK-WS
MFG Item Number
802847
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB10-30GKK-WS
Inductive AC, 802847

Series Information

Specifications

Specifications
Manufacturer Part Number 802847
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive AC, 802847
Power Type AC
Range 0-8.1 mm
Connection Type Terminal Compartment
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Short Circuit Protection No
Max Load Current 0.2 A
Approvals CCC, cCSAus, cULus
Net Weight 0.2844 lbs
Gross Weight 0.2844 lbs