NBB10-30GM50-WS-V93
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB10-30GM50-WS-V93

Pepperl Fuchs Inductive Proximity

NBB10-30GM50-WS-V93

Pepperl Fuchs Inductive Proximity
Inductive AC, 801697
Item Number
NBB10-30GM50-WS-V93
MFG Item Number
801697
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB10-30GM50-WS-V93
Inductive AC, 801697

Series Information

Specifications

Specifications
Manufacturer Part Number 801697
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive AC, 801697
Power Type AC
Range 0-8.1 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-253 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, cULus
Net Weight 0.3208 lbs
Gross Weight 0.3208 lbs