NBB15-30GM50-A0-V1-M1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB15-30GM50-A0-V1-M1

Pepperl Fuchs Inductive Proximity

NBB15-30GM50-A0-V1-M1

Pepperl Fuchs Inductive Proximity
Inductive DC, 293454-0036
Item Number
NBB15-30GM50-A0-V1-M1
MFG Item Number
293454-0036
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB15-30GM50-A0-V1-M1
Inductive DC, 293454-0036

Series Information

Specifications

Specifications
Manufacturer Part Number 293454-0036
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 293454-0036
Power Type DC
Range 0-12.15 mm
Connection Type 4 Pin M12 Connector
Output Type NPN
Composition Metallic
Voltage 7-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.3377 lbs
Gross Weight 0.3377 lbs