NBB15-30GM60-B3B-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB15-30GM60-B3B-V1

Pepperl Fuchs Inductive Proximity

NBB15-30GM60-B3B-V1

Pepperl Fuchs Inductive Proximity
Inductive others, 226336
Item Number
NBB15-30GM60-B3B-V1
MFG Item Number
226336
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB15-30GM60-B3B-V1
Inductive others, 226336

Series Information

Specifications

Specifications
Manufacturer Part Number 226336
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive others, 226336
Range 0-12.15 mm
Connection Type 4 Pin M12 Connector
Output Type NO/NC AS-Interface
Composition Metallic
Voltage 26.5-31.9 V
Sensing Type End
Status Indicator Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 0.3153 lbs
Gross Weight 0.3153 lbs