NBB2-12GK50-E2-10M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB2-12GK50-E2-10M Pepperl Fuchs Inductive Proximity, InductiveaDC

MFG Item Number
218235

NBB2-12GK50-E2-10M Pepperl Fuchs Inductive Proximity, InductiveaDC

MFG Item Number
218235
Item Number
NBB2-12GK50-E2-10M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-12GK50-E2-10M
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 218235
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 2 mm
Connection Type 10 Meter Cable
Output Type N/O, PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Length 393.70 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.3473 lbs
Gross Weight 0.3473 lbs