NBB2-12GM40-Z0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB2-12GM40-Z0 Pepperl Fuchs Inductive Proximity, Inductive DC, 088190
MFG Item Number
088190

NBB2-12GM40-Z0 Pepperl Fuchs Inductive Proximity, Inductive DC, 088190

MFG Item Number
088190
Item Number
NBB2-12GM40-Z0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-12GM40-Z0
Inductive DC, 088190

Series Information

Specifications

Specifications
Manufacturer Part Number 088190
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 088190
Power Type DC
Range 0-1.62 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Composition Metallic
Voltage 5-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CCC, cCSAus, cULus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
BI2-M12-AD4X
BI2-M12-AD4X
Turck Inductive Proximity