NBB2-12GM50-E2-V1-Y89923
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB2-12GM50-E2-V1-Y89923

Pepperl Fuchs Inductive Proximity

NBB2-12GM50-E2-V1-Y89923

Pepperl Fuchs Inductive Proximity
InductiveaDC
Item Number
NBB2-12GM50-E2-V1-Y89923
MFG Item Number
89923
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-12GM50-E2-V1-Y89923
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 89923
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 2 mm
Connection Type M12 Connector
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.0646 lbs
Gross Weight 0.0646 lbs