NBB2-8GM40-E2-V1
Pepperl Fuchs Inductive Proximity

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB2-8GM40-E2-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 085181
MFG Item Number
304615-0058

NBB2-8GM40-E2-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 085181

MFG Item Number
304615-0058
Item Number
NBB2-8GM40-E2-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-8GM40-E2-V1
Inductive DC, 085181

Series Information

Specifications

Specifications
Manufacturer Part Number 304615-0058
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 085181
Power Type DC
Range 0-1.62 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cULus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs