NBB2-8GS40-E2-PUR
Pepperl Fuchs Inductive Proximity

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB2-8GS40-E2-PUR Pepperl Fuchs Inductive Proximity, InductiveaDC
MFG Item Number
304615-0092

NBB2-8GS40-E2-PUR Pepperl Fuchs Inductive Proximity, InductiveaDC

MFG Item Number
304615-0092
Item Number
NBB2-8GS40-E2-PUR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-8GS40-E2-PUR
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 304615-0092
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Power Type DC
Range 2 mm
Connection Type 2 Meter Cable
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 5-30 VDC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.1014 lbs
Gross Weight 0.1014 lbs