NBB2-8GS50-E2
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB2-8GS50-E2

Pepperl Fuchs Inductive Proximity

NBB2-8GS50-E2

Pepperl Fuchs Inductive Proximity
Inductive DC, 236523
Item Number
NBB2-8GS50-E2
MFG Item Number
304615-0099
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-8GS50-E2
Inductive DC, 236523

Series Information

Specifications

Specifications
Manufacturer Part Number 304615-0099
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 236523
Power Type DC
Range 0-1.62 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Composition Metallic
Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cULus
Net Weight 0.2227 lbs
Gross Weight 0.2227 lbs