NBB2-F41-E2-V3
Pepperl Fuchs Inductive Proximity, NBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB2-F41-E2-V3

Pepperl Fuchs Inductive Proximity, NBB Series

NBB2-F41-E2-V3

Pepperl Fuchs Inductive Proximity, NBB Series
InductiveaDC
Item Number
NBB2-F41-E2-V3
MFG Item Number
186584
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBB Series
Item #
NBB2-F41-E2-V3
InductiveaDC

NBB Series Information

  • IP67 Protection
  • NO Switching Element
  • 0.8mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 186584
Manufacturer Pepperl Fuchs
Product Series NBB
Family Series Pepperl Fuchs Inductive Proximity, NBB Series
Description InductiveaDC
Power Type DC
Range 2 mm
Connection Type 3 Pin M8 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, CE, cULus
Net Weight 0.025 lbs
Gross Weight 0.03 lbs