NBB20-U1-A0-T
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB20-U1-A0-T

Pepperl Fuchs Inductive Proximity

NBB20-U1-A0-T

Pepperl Fuchs Inductive Proximity
Inductive DC, 296369
Item Number
NBB20-U1-A0-T
MFG Item Number
296369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB20-U1-A0-T
Inductive DC, 296369

Series Information

Specifications

Specifications
Manufacturer Part Number 296369
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 296369
Power Type DC
Range 0-16.2 mm
Connection Type Screw Terminals
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.5732 lbs
Gross Weight 0.5732 lbs