NBB20-U1K-E2-3G-3D
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB20-U1K-E2-3G-3D

Pepperl Fuchs Inductive Proximity

NBB20-U1K-E2-3G-3D

Pepperl Fuchs Inductive Proximity
Inductive DC, 209262
Item Number
NBB20-U1K-E2-3G-3D
MFG Item Number
70126059
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB20-U1K-E2-3G-3D
Inductive DC, 209262

Series Information

Specifications

Specifications
Manufacturer Part Number 70126059
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 209262
Power Type DC
Range 0-16.2 mm
Connection Type Screw Terminals
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.4586 lbs
Gross Weight 0.4586 lbs