NBB20-U4-A2-T
Pepperl Fuchs Inductive Proximity, NBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB20-U4-A2-T

Pepperl Fuchs Inductive Proximity, NBB Series

NBB20-U4-A2-T

Pepperl Fuchs Inductive Proximity, NBB Series
Inductive DC, 203055
Item Number
NBB20-U4-A2-T
MFG Item Number
296375
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBB Series
Item #
NBB20-U4-A2-T
Inductive DC, 203055

NBB Series Information

  • IP67 Protection
  • NO Switching Element
  • 0.8mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 296375
Manufacturer Pepperl Fuchs
Product Series NBB
Family Series Pepperl Fuchs Inductive Proximity, NBB Series
Description Inductive DC, 203055
Power Type DC
Range 20 mm
Connection Type Screw Terminals
Output Type NO/NC PNP
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, CE, cULus
Comments Block Style 40 x 40 mm
Net Weight 0.6129 lbs
Gross Weight 0.6129 lbs