NBB4-12GM30-E2-5M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB4-12GM30-E2-5M

Pepperl Fuchs Inductive Proximity

NBB4-12GM30-E2-5M

Pepperl Fuchs Inductive Proximity
Inductive DC, 810329
Item Number
NBB4-12GM30-E2-5M
MFG Item Number
326163-0022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB4-12GM30-E2-5M
Inductive DC, 810329

Series Information

Specifications

Specifications
Manufacturer Part Number 326163-0022
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 810329
Power Type DC
Range 0-3.24 mm
Connection Type Cable Connection
Cable Length 5 m
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Approvals cCSAus, cULus
Net Weight 0.2359 lbs
Gross Weight 0.2359 lbs