NBB4-12GM50-E3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB4-12GM50-E3

Pepperl Fuchs Inductive Proximity

NBB4-12GM50-E3

Pepperl Fuchs Inductive Proximity
Inductive DC, 800736
Item Number
NBB4-12GM50-E3
MFG Item Number
326161-0008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB4-12GM50-E3
Inductive DC, 800736

Series Information

Specifications

Specifications
Manufacturer Part Number 326161-0008
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 800736
Power Type DC
Range 0-3.24 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.1301 lbs
Gross Weight 0.1301 lbs