NBB5-18GH40-E2-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB5-18GH40-E2-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 293461

MFG Item Number
293461

NBB5-18GH40-E2-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 293461

MFG Item Number
293461
Item Number
NBB5-18GH40-E2-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB5-18GH40-E2-V1
Inductive DC, 293461

Series Information

Specifications

Specifications
Manufacturer Part Number 293461
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 293461
Power Type DC
Range 0-4.05 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0.1102 lbs
Gross Weight 0.1102 lbs