NBB5-18GM60-I-V1
Pepperl Fuchs Inductive Proximity, NBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB5-18GM60-I-V1

Pepperl Fuchs Inductive Proximity, NBB Series

NBB5-18GM60-I-V1

Pepperl Fuchs Inductive Proximity, NBB Series
Inductive Other
Item Number
NBB5-18GM60-I-V1
MFG Item Number
303099
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBB Series
Item #
NBB5-18GM60-I-V1
Inductive Other

NBB Series Information

  • IP67 Protection
  • NO Switching Element
  • 0.8mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 303099
Manufacturer Pepperl Fuchs
Product Series NBB
Family Series Pepperl Fuchs Inductive Proximity, NBB Series
Description Inductive Other
Diameter 18 mm
Power Type DC
Range 1-5 mm
Connection Type 4 Pin M12 Connector
Output Type Analog
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.1549 lbs
Gross Weight 0.1549 lbs