Series Information
| Manufacturer Part Number | 83921 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive AC, 083921 |
| Power Type | AC |
| Range | 0-4.05 mm |
| Connection Type | Cable Connection |
| Cable Length | 5 m |
| Output Type | NO |
| Composition | Metallic |
| Voltage | 20-253 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Approvals | cCSAus, cULus |
| Net Weight | 0.48 lbs |
| Gross Weight | 0.48 lbs |