NBB5-F33-A2
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB5-F33-A2 Pepperl Fuchs Inductive Proximity, Inductive DC, 084770
MFG Item Number
84770

NBB5-F33-A2 Pepperl Fuchs Inductive Proximity, Inductive DC, 084770

MFG Item Number
84770
Item Number
NBB5-F33-A2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB5-F33-A2
Inductive DC, 084770

Series Information

Specifications

Specifications
Manufacturer Part Number 84770
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 084770
Power Type DC
Range 0-4.05 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type PNP
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.22 lbs
Gross Weight 0.22 lbs