NBB7-F104M-A2-200MM-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB7-F104M-A2-200MM-V1

Pepperl Fuchs Inductive Proximity

NBB7-F104M-A2-200MM-V1

Pepperl Fuchs Inductive Proximity
InductiveaDC
Item Number
NBB7-F104M-A2-200MM-V1
MFG Item Number
909688
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB7-F104M-A2-200MM-V1
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 909688
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Shielding Shielded
Range 7 mm
Connection Type Cable with M12 Connector
Output Type NO/NC PNP
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Length 7.87 "
Approvals CE, cULus
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs