NBB8-18GM50-E2-V1-M1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB8-18GM50-E2-V1-M1

Pepperl Fuchs Inductive Proximity

NBB8-18GM50-E2-V1-M1

Pepperl Fuchs Inductive Proximity
Inductive DC, 293454-0028
Item Number
NBB8-18GM50-E2-V1-M1
MFG Item Number
293454-0028
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB8-18GM50-E2-V1-M1
Inductive DC, 293454-0028

Series Information

Specifications

Specifications
Manufacturer Part Number 293454-0028
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 293454-0028
Power Type DC
Range 0-6.48 mm
Connection Type 3 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 7-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.1389 lbs
Gross Weight 0.1389 lbs