NBB8-18GM50-EI-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB8-18GM50-EI-V1

Pepperl Fuchs Inductive Proximity

NBB8-18GM50-EI-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 281562
Item Number
NBB8-18GM50-EI-V1
MFG Item Number
281562
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB8-18GM50-EI-V1
Inductive DC, 281562

Series Information

Specifications

Specifications
Manufacturer Part Number 281562
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 281562
Power Type DC
Range 0-6.48 mm
Connection Type 4 Pin M12 Connector
Composition Metallic
Voltage 9-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cULus
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs