NBB Series Information
| Manufacturer Part Number | 264306 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | NBB |
| Family Series | Pepperl Fuchs Inductive Proximity, NBB Series |
| Description | InductiveaAC/DC |
| Diameter | 18 mm |
| Power Type | AC, DC |
| Range | 8 mm |
| Connection Type | Cable Connection |
| Cable Length | 10 m |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 20-253 VAC, 20-300 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 300 VDC, 48 VAC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.3 A |
| Approvals | cCSAus, CE, cULus |
| Net Weight | 1.345 lbs |
| Gross Weight | 1.345 lbs |