NBB8-18GM70-E2-V94
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB8-18GM70-E2-V94 Pepperl Fuchs Inductive Proximity, Inductive Prox Sensor, 18mm,

MFG Item Number
903598

NBB8-18GM70-E2-V94 Pepperl Fuchs Inductive Proximity, Inductive Prox Sensor, 18mm,

MFG Item Number
903598
Item Number
NBB8-18GM70-E2-V94
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB8-18GM70-E2-V94
Inductive Prox Sensor, 18mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 903598
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive Prox Sensor, 18mm, 8mm Sensing Distance, 10-30Vdc 3 Wire PNP
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 8 mm
Connection Type Plug
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.12 lbs
Gross Weight 0.17 lbs