NBB8-30GM60-I3
Pepperl Fuchs Inductive Proximity, NBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB8-30GM60-I3 Pepperl Fuchs Inductive Proximity, NBB Series, Inductive others, 282837

MFG Item Number
282837

NBB8-30GM60-I3 Pepperl Fuchs Inductive Proximity, NBB Series, Inductive others, 282837

MFG Item Number
282837
Item Number
NBB8-30GM60-I3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBB Series
Item #
NBB8-30GM60-I3
Inductive others, 282837

NBB Series Information

  • IP67 Protection
  • NO Switching Element
  • 0.8mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 282837
Manufacturer Pepperl Fuchs
Product Series NBB
Family Series Pepperl Fuchs Inductive Proximity, NBB Series
Description Inductive others, 282837
Diameter 30 mm
Power Type DC
Range 3-8 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Number of Wires 3
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Approvals CE, cULus
Net Weight 0.57 lbs
Gross Weight 0.575 lbs