Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NBBM-V230-A30 ABB Braking Resistors, Brake Chopper 240V 0.48 OHM 50 Cont A
MFG Item Number
NBBM-V230-A30
NBBM-V230-A30 ABB Braking Resistors, Brake Chopper 240V 0.48 OHM 50 Cont A
MFG Item Number
NBBM-V230-A30
This item cannot be canceled or returned
Description
Brake Chopper 240V 0.48 OHM 50 Cont A
Specifications
Specifications
| Manufacturer Part Number |
NBBM-V230-A30 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Chopper, Nominal AC Line Voltage 200-240V, Minimum 0.48 OHM, RMS Continuous Load Current 50 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NBBM-V230-A30
ABB Braking Resistors