Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, NBCE Series
NBCE-3192-0
Ilsco Grounding, NBCE Series
CU MEC (31)1/0-14 (92)6-14 (0) MT T
MFG Item Number
NBCE-3192-0
This item cannot be canceled or returned
Description
CU MEC (31)1/0-14 (92)6-14 (0) MT T
- UL Recognized for Grounding and Power and CSA Certified for 600 Volts
- Manufactured from High Strength Copper Alloy
- Electro‑Tin Plated for Low Contact Resistance
- For Copper Conductor Only
Specifications
Specifications
| Manufacturer Part Number |
NBCE-3192-0 |
| Manufacturer |
Ilsco |
| Product Series |
NBCE |
| Family Series |
Ilsco Grounding, NBCE Series |
| Description |
CU MEC (31)1/0-14 (92)6-14 (0) MT T UR CSA |
| Number of Taps |
123 |
| Stack Type |
Individual Bar |
| Wire Size Range |
(31) 14-1/0 AWG, (92) 14-6 AWG |
| Includes Mounting Block |
No |
| Material |
Copper |
| AC Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Comments |
No Mounting Holes |
| Net Weight |
2.12 lbs |
| Gross Weight |
2.12 lbs |
NBCE-3192-0
Ilsco Grounding, NBCE Series