Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NBFS38M Appleton Light Fixtures, NO BOLT FIXTURE STEM
NBFS38M Appleton Light Fixtures, NO BOLT FIXTURE STEM
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
NBFS-38M
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
No Bolt Fixture Stem, Hub Size 3/8 Inch Male x 1/8 Inch Female, Capacity 8 Lb, Used On Rigid/IMC Conduit, Fixture Type Open No Bolt, Material Malleable Iron, Overall Size 1.94 Inch L x 0.69 Inch H
Accessory Type
Fixture Stems
For Use With
Appleton Light Fixture
Net Weight
0 lbs
Gross Weight
0.075 lbs
NBFS38M
Appleton Light Fixtures