NBG020BB-DN2W5
Pizzato Limit Switches, NB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBG020BB-DN2W5

Pizzato Limit Switches, NB Series

NBG020BB-DN2W5

Pizzato Limit Switches, NB Series
Modular prewired switch with roller
Item Number
NBG020BB-DN2W5
MFG Item Number
NB G020BB-DN2W5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, NB Series
Item #
NBG020BB-DN2W5
Modular prewired switch with roller

NB Series Information

  • Metal Housing, Hole Spacing 25 mm
  • IP67 and IP69K Protection Degrees
  • Available with or without Actuator Head
The result of the long‑standing expertise of Pizzato Elettrica in the creation of position switches, the NB series achieve the highest standard of flexibility and depth of range present today on the pre‑wired switches market. Configurable, adjustable, pivotable and, not least, customizable with special cables or custom wiring ‑ these are features that today make these series unique in the European panorama, ideal for easily providing our customers with customized switches.

Specifications

Specifications
Manufacturer Part Number NB G020BB-DN2W5
Manufacturer Pizzato
Product Series NB
Family Series Pizzato Limit Switches, NB Series
Description Modular prewired switch with roller plunger 90_trasmission block
Actuator Type Roller Plunger
Contacts 2NC
Contact Rating Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A
Connection Type Cable
Length 2 m, 6.56 '
Indicator No
NEMA Rating NEMA 1
Approvals CE, cULus, UL
Material Metal
Comments PVC Cable: 5-Conductor
Net Weight 0 lbs
Gross Weight 0 lbs