Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NBL11000
Metal housing NB with contact
MFG Item Number
NB L11000
This item cannot be canceled or returned
Description
Metal housing NB with contact
Specifications
Specifications
| Manufacturer Part Number |
NB L11000 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Limit Switches |
| Description |
Metal housing NB with contact |
| Actuator Type |
Without Actuator |
| Contacts |
2NO/1NC |
| Hazardous Location |
No |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4X, NEMA 6 |
| Approvals |
CCC, CE, cULus, EAC |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NBL11000
Pizzato Limit Switches