NBMTD-10-195-P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBMTD-10-195-P25 Ilsco Terminals, NBMTD Series, CU CMP 12-10 .195x.335 NYL-INS S UL

MFG Item Number
NBMTD-10-195-P25

NBMTD-10-195-P25 Ilsco Terminals, NBMTD Series, CU CMP 12-10 .195x.335 NYL-INS S UL

MFG Item Number
NBMTD-10-195-P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NBMTD Series
Item #
NBMTD-10-195-P25
CU CMP 12-10 .195x.335 NYL-INS S UL

NBMTD Series Information

Features
  • Bullet configurations in standard sizes
  • Barrel allows for two crimps ‑ NBFTD, NBMTD
  • Funnel wire entry
  • Vinyl insulation ‑ VBFT, VBMT, VFIBT
  • Nylon insulation ‑ NBFT, NBFTD, NBMT, NBMTD, NFIDT
  • Color coded
  • Manufactured from high strength brass alloy
  • Electro‑tin plated
  • UL Recognized

Benefits
  • Reliable, convenient in‑line connection
  • Provides strain relief of wire, prevents exposure of wire conductors
  • Smooth wire insertion into barrel
  • Provides corrosion resistance and strain relief
  • Increased heat and chemical resistant qualities for more demanding applications
  • Provide easy wire range identification #18‑22 AWG Red #14‑16 AWG Blue #10‑12 AWG Yellow
  • Offers maximum conductivity
  • Provides low contact resistance
  • Ensures reliability for brass conductor

Specifications

Specifications
Manufacturer Part Number NBMTD-10-195-P25
Manufacturer Ilsco
Product Series NBMTD
Family Series Ilsco Terminals, NBMTD Series
Description CU CMP 12-10 .195x.335 NYL-INS S UL MALE BULLET DISC DBL CRMP
Terminal Type Bullet - Male
Wire Size Range 10-12 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Brass
Plating Material Electro-Tin
Maximum Temperature 185 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.183 lbs