NBN12-18GM35-E2-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN12-18GM35-E2-V1

Pepperl Fuchs Inductive Proximity

NBN12-18GM35-E2-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 181078
Item Number
NBN12-18GM35-E2-V1
MFG Item Number
181078
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, Series
Item #
NBN12-18GM35-E2-V1
Inductive DC, 181078

Series Information

Specifications

Specifications
Manufacturer Part Number 181078
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 181078
Power Type DC
Range 0-9.72 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.14 lbs
Gross Weight 0.185 lbs