NBN12-18GM50-E0-M
Pepperl Fuchs Inductive Proximity, NBN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN12-18GM50-E0-M Pepperl Fuchs Inductive Proximity, NBN Series, Inductive DC, 219730

MFG Item Number
240172

NBN12-18GM50-E0-M Pepperl Fuchs Inductive Proximity, NBN Series, Inductive DC, 219730

MFG Item Number
240172
Item Number
NBN12-18GM50-E0-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBN Series
Item #
NBN12-18GM50-E0-M
Inductive DC, 219730

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number 240172
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Description Inductive DC, 219730
Diameter 18 mm
Power Type DC
Range 12 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-60 VDC
Nominal Voltage 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.3417 lbs
Gross Weight 0.3417 lbs