Series Information
| Manufacturer Part Number | 904972 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive AC/DC, 904972 |
| Power Type | AC, DC |
| Range | 15 mm |
| Connection Type | Cable Connection |
| Cable Length | 3 m |
| Output Type | Relay |
| Composition | Non-Metallic |
| Voltage | 20-132 VAC/VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 24 VAC, 24 VDC, 48 VAC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.05 A |
| Approvals | cCSAus, cULus |
| Net Weight | 0.795 lbs |
| Gross Weight | 0.81 lbs |