NBN15-30GM50-E2-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN15-30GM50-E2-V1

Pepperl Fuchs Inductive Proximity

NBN15-30GM50-E2-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 084201
Item Number
NBN15-30GM50-E2-V1
MFG Item Number
326161-0186
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN15-30GM50-E2-V1
Inductive DC, 084201

Series Information

Specifications

Specifications
Manufacturer Part Number 326161-0186
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 084201
Power Type DC
Range 0-12.15 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.275 lbs
Gross Weight 0.285 lbs
Alternatives
E57G-30UPN15-Q
E57G-30UPN15-Q
Eaton Inductive Proximity, E57G Series
NI15-M30-AN6X-H1141
NI15-M30-AN6X-H1141
Turck Inductive Proximity
NI15-M30-AP6X-H1141
NI15-M30-AP6X-H1141
Turck Inductive Proximity