NBN15-30GM60-I3
Pepperl Fuchs Inductive Proximity, NBN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN15-30GM60-I3 Pepperl Fuchs Inductive Proximity, NBN Series, Inductive others, 282838

MFG Item Number
282838

NBN15-30GM60-I3 Pepperl Fuchs Inductive Proximity, NBN Series, Inductive others, 282838

MFG Item Number
282838
Item Number
NBN15-30GM60-I3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBN Series
Item #
NBN15-30GM60-I3
Inductive others, 282838

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number 282838
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Description Inductive others, 282838
Diameter 30 mm
Power Type DC
Range 5-15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Number of Wires 3
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Approvals CE, cULus
Net Weight 0.545 lbs
Gross Weight 0.545 lbs