Series Information
| Manufacturer Part Number | 088540 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive DC, 088540 |
| Power Type | DC |
| Range | 0-1.62 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NC |
| Composition | Metallic |
| Voltage | 5-60 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC, 6 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Approvals | CCC, cCSAus, cULus |
| Net Weight | 0.0926 lbs |
| Gross Weight | 0.0926 lbs |