NBN20-30GM50-EI
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN20-30GM50-EI

Pepperl Fuchs Inductive Proximity

NBN20-30GM50-EI

Pepperl Fuchs Inductive Proximity
Inductive DC, 281569
Item Number
NBN20-30GM50-EI
MFG Item Number
281569
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN20-30GM50-EI
Inductive DC, 281569

Series Information

Specifications

Specifications
Manufacturer Part Number 281569
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 281569
Power Type DC
Range 0-16.2 mm
Connection Type Cable Connection
Cable Length 2 m
Composition Metallic
Voltage 9-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cULus
Net Weight 0.3682 lbs
Gross Weight 0.3682 lbs